missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps
Shop All Wheaton Science Products ProductsDescription
Partitioned trays provide an easy way to inventory samples or to store empty vials.
- Autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Order Info
Caps available separately
Compliance
Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements for light transmission.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 19 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 12 mL |
| Packaging Type | Partitioned Tray |
| Thread Style | Screw |
| Volume (English) | 3.2 dr. |
| Closure Type | Screw Cap |
| For Use With (Equipment) | M-T File™ and Vial Rack |
| Autoclavable | Autoclavable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?