missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps

Product Code. 10160671 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
12 mL
16 mL
20 mL
24 mL
25 mL
30 mL
40 mL
Color:
Amber
Clear
Packaging Type:
2 x Shrink-wrapped Packs
Partitioned Tray
Unit Size:
Pack of 200
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Packaging Type unitSize
10160671 8 mL Clear Partitioned Tray Pack of 200
10380675 40 mL Clear Partitioned Tray Pack of 200
10792477 40 mL Amber Partitioned Tray Pack of 200
11541195 20 mL Clear Partitioned Tray Pack of 200
10411485 24 mL Clear Partitioned Tray Pack of 200
10584805 16 mL Clear Partitioned Tray Pack of 200
10330395 2 mL Clear Partitioned Tray Pack of 200
10400743 12 mL Clear Partitioned Tray Pack of 200
11738929 4 mL Amber Partitioned Tray Pack of 200
13171803 8 mL Amber Partitioned Tray Pack of 200
10218844 25 mL Clear Partitioned Tray Pack of 200
10567581 4 mL Clear Partitioned Tray Pack of 200
10399043 8 mL Clear 2 x Shrink-wrapped Packs Pack of 200
12464791 20 mL Amber Partitioned Tray Pack of 200
12474791 30 mL Clear Partitioned Tray Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10160671 Supplier DWK Life Sciences Supplier No. 224804
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Packaged in partitioned trays, without caps

Partitioned trays provide an easy way to inventory samples or to store empty vials.

  • Autoclavable
  • Clear or Amber Vials
    • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
    • Amber vials made from borosilicate glass that protects light-sensitive products

    Order Info

    Caps available separately

    Compliance

    Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements for light transmission.

    TRUSTED_SUSTAINABILITY

    Specifications

    Color Clear
    Diameter (Metric) Outer 17 mm
    Material Borosilicate Glass
    Volume (Metric) 8 mL
    Packaging Type Partitioned Tray
    Thread Style Screw
    Volume (English) 2.2 dr.
    Closure Type Screw Cap
    For Use With (Equipment) M-T File™ and Vial Rack
    Autoclavable Autoclavable
    Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
    Height (Metric) 60 mm
    Product Type Sample Vial in Lab File
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.