missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Wheaton 33 low extractable borosilicate glass
- Deep-skirted black phenolic screw cap with 14B rubber liner
- Autoclavable
Specifications
Specifications
| Material (Liner) | 14B Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 8 mL |
| Thread Style | Screw |
| Volume (English) | 2.2 dr. |
| Closure Material | Phenolic |
| Closure Type | Screw Cap |
| Autoclavable | Autoclavable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?