missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Culture Vials
Culture vials feature deep-skirted screw caps to allow safer, more dependable handling when working with infectious materials
Brand: DWK Life Sciences 225145
Additional Details : Weight : 2.26800kg
Description
- Wheaton 33 low extractable borosilicate glass
- Deep-skirted black phenolic screw cap with 14B rubber liner
- Autoclavable
Specifications
14B Rubber | |
19 mm | |
12 mL | |
3.2 dr. | |
Autoclavable | |
70 mm |
Clear | |
Borosilicate Glass | |
Screw | |
Phenolic | |
Screw Cap | |
ASTM E438, USP Type I, Type I, Class A |