missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-Z Vials™

Product Code. 10798354 Shop All Wheaton Science Products Products
Click to view available options
Color:
Clear
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10798354

Brand: DWK Life Sciences 22517901

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Glass autosampler vials featuring a large opening

  • 12mm dia. × 32mm H (0.47 × 1.26 in.)
  • 11mm (0.43 in.) crimp top
  • 1.8mL (0.06oz)

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Type Crimp Cap
Height (Metric) 32 mm
Closure Size 11 mm
Marking Spot Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.