missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Vials™
Shop All Wheaton Science Products Products
Click to view available options
Color:
Blue
Clear
Yellow
Closure Type:
Crimp Cap
Crimp/Snap
Screw Cap
Material:
Borosilicate Glass
Silica Glass
Marking Spot:
No
Yes
Unit Size:
Pack of 100
Pack of 1000
Description
- 12mm dia. × 32mm H (0.47 × 1.26 in.)
- 11mm (0.43 in.) crimp top
- 1.8mL (0.06oz)
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Color | Yellow |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1.8 mL |
| Height (English) | 1.25 in. |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Height (Metric) | 32 mm |
| Quantity | 100 Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction