missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-Z Vials™

Product Code. 12404841 Shop All Wheaton Science Products Products
Click to view available options
Color:
Blue
Clear
Yellow
Closure Type:
Crimp Cap
Crimp/Snap
Screw Cap
Material:
Borosilicate Glass
Silica Glass
Marking Spot:
No
Yes
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 12404841

Brand: DWK Life Sciences W2251510204

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Glass autosampler vials featuring a large opening

  • 12mm dia. × 32mm H (0.47 × 1.26 in.)
  • 11mm (0.43 in.) crimp top
  • 1.8mL (0.06oz)

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone
Color Blue
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 32 mm
Quantity 100 Cs.
Closure Size 9 mm
Marking Spot No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.