missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Wheaton Chromatography Vials and accessories are designed for trouble-free operation in most autosamplers. The innovative design of the E-Z Vial and limited volume insert enables the insert to be precisely centered inside the vial.
- Size: 1.8mL, 12 dia. x 32mm H
- Manufactured from clear or amber Type I borosilicate glass
- For use in both GC and HPLC applications
- Limited volume inserts with step available separately
Order Info
Vials and caps are sold separately.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1.8 mL |
| For Use With (Application) | Both GC and HPLC applications |
| Height (English) | 1.25 in. |
| Includes | With Writing Patch |
| Closure Type | Screw Cap |
| Quantity | 1000 Cs. |
| Closure Size | 10-425 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?