missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.
- Large, smooth, flat bottom surface provides greater stability and optional 2D bar code placement
- Conical well design ensures maximum recovery of high value samples
- Manufactured for fail-safe operation in automated sample handling and storage systems
- Type I Class A grade borosilicate glass prevents changes in pH and maintains purity of contents
- For collection, automated handling, storage and maximum retrieval of samples
- Closures available separately
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 19 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 10 mL |
| For Use With (Application) | For automated or manual sample storage |
| Height (English) | 2.75 in. |
| Base Style | Flat |
| Closure Type | Screw Cap |
| Quantity | 100/Cs. |
| Closure Size | 22-400 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?