Learn More
DWK Life Sciences Wheaton™ E-C Sample Vials
Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.
Brand: DWK Life Sciences 224741
Code : A0
Additional Details : Weight : 1.00000kg
Description
Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.
- Clear vials made from low extractable borosilicate glass that provides superior chemical resistance
- Clear vials conform to USP Type I and ASTM E 438 Type I, Class A requirements
- Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products
- Vials packed in shrink-wrapped packs of 100 which reduces corrugate contamination
- 14B rubber lined black phenolic screw caps for aqueous samples
- PTFE-faced 14B rubber lined black phenolic screw cap for organic samples
- Vials and caps are autoclavable
Specifications
PTFE/14B Rubber | |
12 mm | |
2 mL | |
0.5 dr. | |
Autoclavable | |
38 mm | |
8-425 |
Clear | |
Borosilicate Glass | |
Screw | |
Phenolic | |
Screw Cap | |
ASTM Type I, USP Type I, Class A |