missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials with Rubber-Lined Caps

Product Code. 11704269 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
1.8 mL
2.0 mL
4.0 mL
8.0 mL
12.0 mL
16.0 mL
24.0 mL
Color:
Amber
Clear
Unit Size:
Pack of 200
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color unitSize
11704269 16.0 mL Clear Pack of 200
13111803 1.8 mL Clear Pack of 200
13121803 2.0 mL Clear Pack of 200
13131803 4.0 mL Clear Pack of 200
13151803 12.0 mL Clear Pack of 200
12442731 4.0 mL Amber Pack of 200
12624793 2.0 mL Amber Pack of 200
12422731 1.8 mL Amber Pack of 200
13141803 8.0 mL Clear Pack of 200
10322492 8.0 mL Amber Pack of 200
13161803 24.0 mL Clear Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11704269 Supplier DWK Life Sciences Supplier No. 224726
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conveniently packed in two shrink-wrapped packs of 100 vials reducing contamination from corrugated material found in traditional packaging.

  • Clear vials are manufactured from Wheaton 33 low extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements
  • Amber vials are manufactured from Wheaton 320 amber glass that conforms to USP Type I requirements to protect light-sensitive samples
  • Vials and screw caps packaged separately
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) 14B Rubber
Color Clear
Diameter (Metric) Outer 21 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 16.0 mL
Thread Style Screw
Volume (English) 4.3 dr.
Closure Material Phenolic
Closure Type Screw Cap
Closure Size 18-400
Autoclavable Autoclavable
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 73 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.