missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Dounce Dura-Grind™ Tissue Grinder
An alternative to glass tissue grinders
Brand: DWK Life Sciences 357572
Additional Details : Weight : 2.26800kg
Description
Precision machining from number 316 stainless steel provides a rugged alternative to glass Dounce tissue grinders
- Single pestle and mortar are supplied as a matched set to exacting tolerance of 0.013mm
- Smooth pestle action requires less effort than glass tissue grinders
- Mortar has a flat bottom allowing it to stand upright
- Unit cannot be autoclaved/sterilized
- Overall length, 171mm
Specifications
4.48 in. | |
35mm | |
0.23 oz., 7mL | |
Stainless Steel | |
0.23 oz. | |
171mm |
6.73 in. | |
114mm | |
1.37 in. | |
7 mL | |
Yes |