missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoFile™ and CryoFile XL™ Storage Boxes
For easy Identification and storage of cryogenic vials
Brand: DWK Life Sciences W651601-XL
Code : 04
Additional Details : Weight : 2.35870kg
Description
- Accommodates 1.2 - 2mL vials and XL boxes store 5 mL Partitioned carton numbered from 1-81 keeps vials organized and easy to identify
- Numbering system printed on box lid and bottom of box provides easy indexing
- Water repellent allow for longer durability
- Withstands cryogenic temperatures to -196°C
Specifications
5.1 x 5.1 x 3.8 in. (13 x 13 x 9.7 cm) | |
3, 4 and 5mL vial | |
X-Large | |
CryoFile™ Storage Box | |
9.7 cm | |
13 cm | |
13 cm |
For easy identification and storage of cryogenic vials | |
1 to 81 Vials | |
Corrugated Chipboard | |
Yellow | |
3.8 in. | |
5.1 in. | |
5.1 in. |