missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Standard Wide-Mouth Bottles: With PTFE-Lined Caps
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
4000 mL
Beschreibung
Ideal for the storage of dry materials and specimens
- Clear for easy viewing of contents
- Wide mouth for easy access to contents
- Rounded shoulders
Bestellinformation
Available with caps attached or without caps. Caps can be ordered separately.
Compliance
Clear Type III soda-lime glass
Spezifikation
Capacity | 130 oz., 4000 mL |
Closure Liner | PTFE/Foam |
Closure Material | Polypropylene |
Closure Size | 89-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 157 mm |
Height (English) | 10.07 in. |
Height (Metric) | 256 mm |
Capacity (Metric) | 4000 mL |
Capacity (English) | 130 oz. |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'