missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Narrow-Mouth Ground-Glass Stoppered Bottles
Click to view available options
Capacity:
16 oz., 500 mL
8 oz., 250 mL
Height (Metric):
72 mm
88 mm
Description
- Clear borosilicate glass bottle and stopper
- Octagon-shaped round glass stopper fits securely to prevent contamination
- Narrow mouth ideal for liquids
- Autoclavable
Specifications
Capacity | 8 oz., 250 mL |
Closure Material | Glass |
Closure Size | 19/26 mm |
Closure Type | Octagonal Stopper |
Diameter (Metric) | 145 mm |
Height (English) | 2.8 in. |
Height (Metric) | 72 mm |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'