missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Narrow-Mouth Ground-Glass Stoppered Bottles
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Size:
19/26 mm
24/29 mm
Unit Size:
Pack of 10
Description
- Clear borosilicate glass bottle and stopper
- Octagon-shaped round glass stopper fits securely to prevent contamination
- Narrow mouth ideal for liquids
- Autoclavable
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Diameter (English) | 6.8 in. |
| Material | Borosilicate Glass |
| Height (Metric) | 88 mm |
| Height (English) | 3.4 in. |
| Closure Material | Glass |
| Closure Size | 24/29 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction