missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Glass Sample Vials in Lab File with Caps Attached

Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.

Brand:  DWK Life Sciences W224581

336.30 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.


 View more versions of this product

Product Code. 10376942

  • £354.00 / Pack of 288
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.

  • Offer a variety of uses ranging from sample storage to freeze-drying
  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Vials and caps are autoclavable
  • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
  • Cap and Cap Liners
    • Solid top, black phenolic caps
    • 14B rubber-lined black phenolic screw cap for aqueous samples
    • PTFE/14B rubber-lined black phenolic screw cap for organic samples
  •  

Order Info

Replacements caps may be purchased separately.

Compliance

Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

PTFE/14B Rubber
12 mm
2 mL
Screw
Wheaton
Phenolic
Screw Cap
ASTM Type I, Class A, USP Type I
8-425
Clear
Borosilicate Glass (Low Extractable)
Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
0.5 dr.
2 mL
Autoclavable
38 mm
Vial
M-T File™ and Vial Rack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers