missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Glass E-Z Vials

Product Code. 10226351 Shop All Wheaton Science Products Products
Change view
Click to view available options
Color:
Amber
Clear
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
10226351 Clear Pack of 1000
12453661 Amber Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10226351 Supplier DWK Life Sciences Supplier No. 225175
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wheaton E-Z Vials feature a 40% larger neck opening than standard opening vials. The larger opening improves sample accessibility while reducing auto sampler needle damage. Vial capacity has been increased from 1.5 to 1.8 mL. E-Z Vials are designed for use with 11 mm aluminum seals.

  • 40% large opening
  • Manufactured from borosilicate glass
  • Use with 11 mm aluminum seals
  • Limited volume insert
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Type Crimp Cap
Quantity 1000 Cs.
Closure Size 11 mm
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.