missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Glass E-Z Vials
Shop All Wheaton Science Products Products
Click to view available options
Color:
Amber
Clear
Unit Size:
Pack of 1000
Description
- 40% large opening
- Manufactured from borosilicate glass
- Use with 11 mm aluminum seals
- Limited volume insert
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Silica Glass |
| Volume (Metric) | 1.8 mL |
| Height (English) | 1.25 in. |
| Closure Type | Snap Cap |
| Height (Metric) | 32 mm |
| Quantity | 1000 Cs. |
| Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction