missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear French Squares with PTFE Faced PE-lined Closures

Product Code. 10693683 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
Unit Size:
Pack of 24
Pack of 48
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10693683 500 mL Pack of 24
10396892 15 mL Pack of 48
10501043 30 mL Pack of 48
10483322 60 mL Pack of 48
10633523 125 mL Pack of 24
10255112 250 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10693683 Supplier DWK Life Sciences Supplier No. W216882
  • ONLINE EXCLUSIVE PRICE
    £103.85
    £102.01 / Pack of 24
    Save £1.84
    1% Off
View all promotions
Estimated Shipment: 14-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Square shape maximizes lab storage space

  • USP Type III soda-lime glass
  • Ideal for solvent, chemical or sample storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.67 in.
Material Soda Lime Glass
Closure Color White
Height (Metric) 169 mm
Height (English) 6.65 in.
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 48-400 mm
Diameter (Metric) 68 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.