missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Boston Rounds Without Caps

Product Code. 12359749 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Unit Size:
Pack of 108
Pack of 12
Pack of 160
Pack of 288
Pack of 432
Pack of 60
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
12359749 30 mL 20-400 mm Pack of 432
12369749 60 mL 20-400 mm Pack of 288
12379749 125 mL 22-400 mm Pack of 160
12389749 250 mL 24-400 mm Pack of 108
10205789 500 mL 28-400 mm Pack of 60
12309759 1000 mL 33-400 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12359749 Supplier DWK Life Sciences Supplier No. W216830
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for solvent, chemical or sample storage

  • Clear Type III soda-lime glass
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.22 in.
Material Glass
Closure Color White
Height (Metric) 79 mm
Product Type Boston Round Bottle
Height (English) 3.1 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 20-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.