missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Boston Rounds with TFE-lined Caps

Product Code. 10631993 Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Material:
Glass
Soda Lime Glass
Unit Size:
Pack of 12
Pack of 24
Pack of 48
This item is not returnable. View return policy

Product Code. 10631993

Brand: DWK Life Sciences W216808

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for solvent, chemical and sample storage

  • Narrow mouth enables liquids to be carefully poured to prevent spillage

Order Info

Available with caps attached or without caps (order caps separately).

Compliance

USP Type-III soda-lime glass

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 1.88 in.
Material Glass
Closure Color White
Certifications/Compliance EPA, FDA
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 112 mm
Product Type Boston Round Bottle
Height (English) 4.4 in.
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.