missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Boston Rounds with TFE-lined Caps
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Material:
Glass
Soda Lime Glass
Unit Size:
Pack of 12
Pack of 24
Pack of 48
Description
Ideal for solvent, chemical and sample storage
- Narrow mouth enables liquids to be carefully poured to prevent spillage
Order Info
Available with caps attached or without caps (order caps separately).
Compliance
USP Type-III soda-lime glass
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Diameter (English) | 2.95 in. |
| Material | Soda Lime Glass |
| Closure Color | White |
| Certifications/Compliance | EPA, FDA |
| Closure Included | Yes |
| Mouth | Narrow |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction