missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Boston Rounds with 14B White Rubber-Lined Caps
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Unit Size:
Pack of 12
Pack of 24
Description
- Well suited for storage and sampling of liquids; clear USP Type III soda-lime glass provides visibility of contents
- Narrow mouth enables liquids to be carefully poured to prevent spillage
- Type III soda-lime glass
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 32 oz. |
| Color | Clear |
| Diameter (English) | 3.7 in. |
| Material | Soda Lime Glass |
| Closure Color | Black |
| Certifications/Compliance | USP Type III |
| Height (Metric) | 208 mm |
| Height (English) | 8.18 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction