missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Boston Rounds with 14B White Rubber-Lined Caps

Product Code. 12349739 Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Unit Size:
Pack of 12
Pack of 24
This item is not returnable. View return policy

Product Code. 12349739

Brand: DWK Life Sciences W216819

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear glass bottles with caps

  • Well suited for storage and sampling of liquids; clear USP Type III soda-lime glass provides visibility of contents
  • Narrow mouth enables liquids to be carefully poured to prevent spillage
  • Type III soda-lime glass

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.53 in.
Material Soda Lime Glass
Closure Color Black
Certifications/Compliance USP Type III
Height (Metric) 94 mm
Height (English) 3.7 in.
Closure Liner 14B Rubber
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.