missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures

Product Code. 11714199 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
45-400 mm
53-400 mm
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
36/Cs.
432/Cs.
60/Cs.
84/Cs.
Unit Size:
Pack of 12
Pack of 180
Pack of 216
Pack of 24
Pack of 36
Pack of 432
Pack of 60
Pack of 84
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity unitSize
11714199 250 mL 45-400 mm 24/Cs. Pack of 24
12349859 30 mL 28-400 mm 432/Cs. Pack of 432
11784189 30 mL 28-400 mm 24/Cs. Pack of 24
12359859 60 mL 33-400 mm 216/Cs. Pack of 216
11774189 60 mL 33-400 mm 24/Cs. Pack of 24
12369859 125 mL 38-400 mm 180/Cs. Pack of 180
10689895 125 mL 38-400 mm 24/Cs. Pack of 24
12379859 250 mL 45-400 mm 84/Cs. Pack of 84
12389859 500 mL 53-400 mm 60/Cs. Pack of 60
11714219 500 mL 53-400 mm 12/Cs. Pack of 12
11759665 1000 mL 53-400 mm 12/Cs. Pack of 12
12399859 1000 mL 53-400 mm 36/Cs. Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11714199 Supplier DWK Life Sciences Supplier No. W216942
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Amber glass for storing light-sensitive powders. Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.

Amber glass for storing light-sensitive powders. Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.

  • USP Type III soda-lime glass
  • Allows for easy removal of contents

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Amber
Diameter (English) 2.59 in.
Material Glass
Quantity 24/Cs.
Closure Color White
Certifications/Compliance USP Type III
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 119 mm
Product Type Packer Bottle
Height (English) 4.68 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 45-400 mm
Diameter (Metric) 66 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.