missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Caps with PTFE faced 14B Rubber Liners for E-Z Ex-Traction™ Vials
270.52 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Neck Finish:
13-425
15-425
22-400
24-400
For Use With (Equipment):
10 mL Vial
2 and 4mL Vial
20mL Vial
8mL Vial
No. per Case:
100 Cs.
1000 Cs.
250 Cs.
500 Cs.
Description
Designed to ensure the ultimate in product safety
- Autoclavable
- Liner made of styrene-butadiene rubber faced with PTFE
- Excellent chemical resistance
Specifications
Closure Liner | PTFE/Rubber |
For Use With (Equipment) | 20mL Vial |
Color | Black |
Material | Phenolic Resin |
No. per Case | 100 Cs. |
Neck Finish | 24-400 |
Certifications/Compliance | ISO 9001 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'