missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Cap With Rubber Liner
Click to view available options
Neck Finish:
13-425
18-415
20-400
24-400
38-400
38-415
8-425
No. per Case:
1000 Cs.
200 Cs.
500 Cs.
Description
- Autoclavable for easy sterilization
Specifications
Closure Liner | 14B Rubber |
For Use With (Equipment) | Bottle |
Color | Black |
Material | Phenolic Resin |
No. per Case | 200 Cs. |
Neck Finish | 38-415 |
Certifications/Compliance | ISO 9001 |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'