missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Cap with Rubber Liner
98.80 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Neck Finish:
28-400
33-400
43-400
48-400
Specifications
Closure Liner | Rubber |
Closure Material | Phenolic |
For Use With (Equipment) | Bottle |
Product Type | Phenolic Cap with Rubber Liner |
Color | Black |
Material | Phenolic Resin |
No. per Case | 1000 Cs. |
Neck Finish | 28-400 |
Certifications/Compliance | ISO 9001 |
Closure Included | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'