missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Wide-Mouth Packers with PTFE Faced PP-lined Closures

Product Code. 10444672 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
45-400 mm
53-400 mm
Unit Size:
Pack of 12
Pack of 24
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
10444672 250 mL 45-400 mm Pack of 24
10532193 30 mL 28-400 mm Pack of 24
10434672 60 mL 33-400 mm Pack of 24
10542193 125 mL 38-400 mm Pack of 24
10153582 500 mL 53-400 mm Pack of 12
12841144 1000 mL 53-400 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10444672 Supplier DWK Life Sciences Supplier No. W216948
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Amber glass for storing light-sensitive powders

  • USP Type III soda-lime glass
  • Allows for easy removal of contents

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Amber
Diameter (English) 2.59 in.
Material Soda Lime Glass
Closure Color White
Certifications/Compliance USP Type III
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 121 mm
Product Type Packer Bottle
Height (English) 4.76 in.
Closure Liner PTFE/Polypropylene
Closure Material Polypropylene
Closure Size 45-400 mm
Diameter (Metric) 66 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.