missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Wide-Mouth Packers with PTFE Faced PP-lined Closures

Product Code. 10542193
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 125 mL
8 oz., 250 mL
Diameter (English):
1.45 in.
1.73 in.
2.12 in.
2.59 in.
3.14 in.
3.89 in.
Closure Size:
28-400 mm
33-400 mm
38-400 mm
45-400 mm
53-400 mm
Height (English):
2.63 in.
3.03 in.
3.81 in.
4.76 in.
5.82 in.
7.08 in.

Amber glass for storing light-sensitive powders

  • USP Type III soda-lime glass
  • Allows for easy removal of contents

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Amber
Diameter (English) 2.12 in.
Material Soda Lime Glass
Closure Color White
Certifications/Compliance USP Type III
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 97 mm
Product Type Packer Bottle
Height (English) 3.81 in.
Closure Liner PTFE/Polypropylene
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 54 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'