missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Aluminum Seals: Tear Cap

Product Code. 10552263 Shop All Wheaton Science Products Products
Click to view available options
Closure Size:
13 mm
20 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10552263

Brand: DWK Life Sciences 224208

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Unlined aluminum tear-off seal removes completely allowing content to pour from bottle. Seals come in a wide range of styles and sizes

  • Colors available: natural, red, blue and green
  • Flip cap seals provide tamper evidence
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Aluminum
Quantity 1000/Cs.
Type Tear-off Flip Cap
Closure Size 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.