missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Aluminum Seals: PTFE-Lined on One Side, Rubber Septa

Product Code. 11798709 Shop All Wheaton Science Products Products
Change view
Click to view available options
Quantity:
100/Pk.
1000/Cs.
Closure Size:
13 mm
20 mm
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Closure Size unitSize
11798709 100/Pk. 20 mm Pack of 1000
10062033 1000/Cs. 13 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11798709 Supplier DWK Life Sciences Supplier No. 22422301
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal closures for chromatography and other instrumentation applications

  • Open top seal provides for filling or retrieving contents with a syringe
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE-lined on one side
Color Natural
Material Aluminum
Quantity 100/Pk.
Closure Size 20 mm
Product Type Center Disc Tear-out Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.