Learn More
DWK Life Sciences Wheaton™ Aluminum Seals: Flip Cap
Flip Cap Seals are easy to use, autoclavable and tamper-evident
Brand: DWK Life Sciences 224203
244.75 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 50
Additional Details : Weight : 1.08860kg
Description
Flip Cap Seals are easy to use, autoclavable and tamper-evident
- The red plastic top flips off easily with pressure from the thumb exposing the aluminum seal with center hole and pull ring
- For Vials with a 13mm OD
Specifications
Red | |
1000/Cs. | |
20 mm |
Aluminum | |
Flip Cap |