missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ AC Medium Rounds: With White PP Cap with PTFE-Faced, Foamed Polyethylene Liner

Product Code. 12319899 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
48-400 mm
58-400 mm
70-400 mm
Unit Size:
Pack of 24
Pack of 48
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
12319899 125 mL 48-400 mm Pack of 24
10326472 30 mL 33-400 mm Pack of 48
10298123 60 mL 38-400 mm Pack of 48
10445805 250 mL 58-400 mm Pack of 24
12329899 500 mL 70-400 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12319899 Supplier DWK Life Sciences Supplier No. W217002

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Ideal for use as sample bottles

  • Manufactured from Wheaton 800 glass, which meets USP Type III standards
  • Useful for dry powders, soil samples, and specimen storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2 in.
Material Soda Lime Glass
Closure Color White
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 104 mm
Product Type Sample Bottle
Height (English) 4.09 in.
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.