missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ AC Round Bottle with White PP Cap and PTFE-Faced Foamed Polyethylene Liner

Product Code. 10326472 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
33 to 400 mm
38-400 mm
48 to 400 mm
58 to 400 mm
70 to 400 mm
Unit Size:
Pack of 24
Pack of 48
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
10326472 30 mL 33 to 400 mm Pack of 48
10298123 60 mL 38-400 mm Pack of 48
12319899 125 mL 48 to 400 mm Pack of 24
10445805 250 mL 58 to 400 mm Pack of 24
12329899 500 mL 70 to 400 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10326472 Supplier DWK Life Sciences Supplier No. W217000
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ AC Round Bottle with White PP Cap and PTFE-Faced Foamed Polyethylene Liner is made from clear USP Type III soda-lime glass. Taller and narrower than straight-sided jars, these bottles are ideal for dry powders, soil samples, and specimen storage.

Ideal for use as sample bottles

  • Made from clear USP Type III soda-lime glass for reliable chemical compatibility
  • Taller and narrower profile than straight-sided jars for efficient storage and handling
  • White polypropylene cap with PTFE-faced foamed polyethylene liner provides a secure, resealable closure
  • Suitable for dry powders, soil samples, and specimen storage
  • Available in multiple capacities to suit a range of laboratory needs

Specifications

Capacity (Metric) 30 mL
Color Clear
Diameter (English) 1.33 in.
Material Soda Lime Glass
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 70 mm
Height (English) 2.75 in.
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Size 33 to 400 mm
Diameter (Metric) 34 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Autoclavable Not Autoclavable
Capacity (English) 1 oz.
Shape Round
Certifications/Compliance USP Type III
Disposable Reusable
Product Type Sample Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.