missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ AC Medium Rounds: With White Polypropylene Cap with Polyvinyl Liner
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
4 oz., 125 mL
8 oz., 250 mL
Diameter (English):
1.33 in.
1.65 in.
2 in.
2.44 in.
2.99 in.
Closure Size:
33-400 mm
38-400 mm
48-400 mm
58-400 mm
70-400 mm
Height (English):
2.75 in.
3.34 in.
4.09 in.
5.07 in.
5.78 in.
Description
- Manufactured from Wheaton 800 glass, which meets USP Type III standards
- Useful for dry powders, soil samples, and specimen storage
Specifications
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Diameter (English) | 1.33 in. |
Material | Soda Lime Glass |
Closure Color | White |
Height (Metric) | 70 mm |
Height (English) | 2.75 in. |
Closure Liner | Poly/Vinyl |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'