missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Vials

Product Code. 12494801 Shop All Wheaton Science Products Products
Change view
Click to view available options
Color:
Amber
Clear
Closure Type:
Crimp Cap
Screw Cap
Marking Spot:
No
Yes
Unit Size:
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Closure Type Marking Spot unitSize
12494801 Clear Screw Cap No Pack of 1000
12404831 Clear Screw Cap Yes Pack of 1000
12414851 Amber Screw Cap No Pack of 1000
12424871 Amber Screw Cap Yes Pack of 1000
12463661 Amber Crimp Cap Yes Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12494801 Supplier DWK Life Sciences Supplier No. W225150
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wheaton ABC Vials have a 40% wider opening than standard screw top vials as well as superior thread design that allows for a more secure seal to the closure.

  • 40% larger opening than standard vials
  • Manufactured from clear and amber Type I borosilicate glass
  • Limited volume inserts
  • 9 mm screw thread
  • Use with Wheaton ABC Screw Caps
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Type Screw Cap
Quantity 1000 Cs.
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Product Type ABC Vial w/out Writing Patch
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.