missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Clear Glass Vial Convenience Packs

Product Code. 12464811 Shop All Wheaton Science Products Products
Click to view available options
Marking Spot:
No
Closure Color:
Black
Blue
Green
Natural
Yellow
Septum:
Blue PTFE, White Silicone
Red PTFE
Red PTFE, White Silicone
Red PTFE, White Silicone, Red PTFE
Pre-slit:
No
Yes
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12464811

Brand: DWK Life Sciences W22515002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

40% larger opening improves sample accessibility while reducing autosampler needle damage

  • Manufactured from clear Type I borosilicate glass
  • 12 x 32 mm screw top with 9 mm ABC screw cap
  • Available with and without writing patch

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Natural
Diameter (English) Outer 0.47 in.
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Volume (Metric) 1.8 mL
Septum Red PTFE, White Silicone
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 32 mm
Closure Size 9 mm
Marking Spot No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.