missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Clear Glass Vial Convenience Packs

Product Code. 12444891 Shop All Wheaton Science Products Products
Change view
Click to view available options
Marking Spot:
No
Closure Color:
Black
Blue
Green
Natural
Yellow
Septum:
Blue PTFE, White Silicone
Red PTFE
Red PTFE, White Silicone
Red PTFE, White Silicone, Red PTFE
Pre-slit:
No
Yes
Unit Size:
Pack of 100
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Marking Spot Closure Color Septum Pre-slit unitSize
12444891 No Black Blue PTFE, White Silicone No Pack of 100
12494821 No Black Red PTFE, White Silicone Yes Pack of 100
12484821 No Natural Red PTFE, White Silicone Yes Pack of 100
12474811 No Black Red PTFE, White Silicone No Pack of 100
12424821 No Natural Red PTFE, White Silicone, Red PTFE No Pack of 100
12494811 No Blue Red PTFE, White Silicone No Pack of 100
12464811 No Natural Red PTFE, White Silicone No Pack of 100
12434891 No Natural Blue PTFE, White Silicone No Pack of 100
12474821 No Black Red PTFE No Pack of 100
12414821 No Green Red PTFE, White Silicone No Pack of 100
12434821 No Black Red PTFE, White Silicone, Red PTFE No Pack of 100
12464821 No Natural Red PTFE No Pack of 100
12404821 No Yellow Red PTFE, White Silicone No Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 12444891 Supplier DWK Life Sciences Supplier No. W2251540401
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

40% larger opening improves sample accessibility while reducing autosampler needle damage

  • Manufactured from clear Type I borosilicate glass
  • 12 x 32 mm screw top with 9 mm ABC screw cap
  • Available with and without writing patch

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Diameter (English) Outer 0.47 in.
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Volume (Metric) 1.8 mL
Septum Blue PTFE, White Silicone
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.