missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 8 x 40mm Autosampler Vials, without caps
Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
0.7 mL
1 mL
Color:
Clear
Natural
Material:
Borosilicate Glass
Polypropylene
Quantity:
1000 Pk.
500 Cs.
Unit Size:
Pack of 1000
Description
- Diameter: 8mm
- Height: 40mm
- Stopper: Plug
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Outer | 8 mm |
| Material | Polypropylene |
| Volume (Metric) | 0.7 mL |
| Height (English) | 1.57 in. |
| Includes | Vials only; Caps are sold separately. |
| Closure Type | Plug |
| Height (Metric) | 40 mm |
| Quantity | 1000 Pk. |
| Closure Size | 8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction