missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12x32mm Large Opening E-Z Vial Pack (11mm Snap/Crimp Finish and Clear Vial w/Patch)

Product Code. 12369949 Shop All Wheaton Science Products Products
Click to view available options
Color:
Natural
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12369949

Brand: DWK Life Sciences W22462101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear type 1 borosilicate glass vial

  • With patch
  • Natural PE cap
  • 0.005 PTFE/ 0.035 red rubber liner
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Rubber
Color Natural
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Material Polyethylene
Closure Type Snap Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Closure Size 11 mm
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.