missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)
Shop All Wheaton Science Products Products
Click to view available options
Color:
Black
Blue
Green
Natural
Yellow
Color (Seal):
Black
Blue
Green
Natural
Yellow
Material (Liner):
PTFE
PTFE/Silicone
PTFE/Silicone/PTFE
Pre-slit:
No
Yes
Unit Size:
Pack of 100
Description
- Manufactured from amber Type I borosilicate glass with writing patch
- Packaged with 9 mm ABC Screw Caps in convenience packs of 100
Specifications
Specifications
| Color (Seal) | Natural |
| Material (Liner) | PTFE/Silicone |
| Color | Natural |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Volume (Metric) | 1.8 mL |
| Height (English) | 1.25 in. |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction