missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)

Product Code. 12444881 Shop All Wheaton Science Products Products
Click to view available options
Color:
Black
Blue
Green
Natural
Yellow
Color (Seal):
Black
Blue
Green
Natural
Yellow
Material (Liner):
PTFE
PTFE/Silicone
PTFE/Silicone/PTFE
Pre-slit:
No
Yes
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12444881

Brand: DWK Life Sciences W2251530207

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

ABC Vials, made from Type I borosilicate glass, and 9mm ABC Screw Caps are available together in convenience packs of 100. The 1.8ml vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.

  • Manufactured from amber Type I borosilicate glass with writing patch
  • Packaged with 9 mm ABC Screw Caps in convenience packs of 104
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Green
Material (Liner) PTFE/Silicone
Color Green
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Closure Size 9 mm
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.