missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm LVI Clear Vial Convenience Pack with Screw Top Finish and Marking Patch

Product Code. 12415011 Shop All Wheaton Science Products Products
Click to view available options
Closure Color:
Black
Blue
Green
Natural
Yellow
Septum:
Blue PTFE, White Silicone
PTFE
PTFE, Silicone
PTFE, Silicone, PTFE
Red PTFE, White Silicone
Pre-slit:
No
Yes
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12415011

Brand: DWK Life Sciences W2253260601

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.

  • Borosilicate glass vial with 300 μL glass limited volume insert
  • Insert is fused to vial to prevent needle damage
  • Crimp top seal
  • Writing patch on all vials
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Volume (Metric) 0.3 mL
Septum PTFE
Thread Style Screw
Volume (English) 0.3 mL
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 32 mm
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.