missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Autosampler Shell Vials

Product Code. 11521215 Shop All Wheaton Science Products Products
Click to view available options
Color:
Amber
Clear
Natural
Material:
Borosilicate Glass
Polypropylene
Silica Glass
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 11521215

Brand: DWK Life Sciences 225120

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available in clear and amber borosilicate glass and natural polypropylene. Vials and snap plug caps can be purchased separately. The polyethylene snap plug caps feature a starburst slit top for easier needle penetration.

  • Choice of borosilicate glass or polypropylene
  • Snap plug closure available in low density polyethylene

Order Info

Accepts 12mm snap-plug closures; see Cat. No. 03-344-87 for details.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
Height (English) 1.25 in.
Closure Type Plug
Height (Metric) 32 mm
Quantity 1000 Cs.
Closure Size 12 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.