missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Vacuum-Type Glass Membrane Holder

Produced from borosilicate glass and available with a choice of support screen. Whatman™ Vacuum-Type Glass Membrane Holder is suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

Brand:  Cytiva 1960-009

Code : 75

Additional Details : Weight : 0.54000kg

 View more versions of this product

Product Code. 11320644

  • £1280.00 / Each
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

Produced from borosilicate glass and available with a choice of support screen. Whatman™ Vacuum-Type Glass Membrane Holder is suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

  • Made from borosilicate glass
  • Ensures secure clamping and integral sealing at membrane edge
  • Gravimetric analysis filtration
  • Ultraclean filtration
  • Bacteriological control of food, drink, pharmaceuticals, cosmetics
  • Removal of particulates in solution
  • Nucleic acid and protein analysis
  • HPLC solvent filtration
Specifications

Specifications

Filter Holder
38.5 cm2
Produced from borosilicate glass and available with a choice of support screen. Whatman™ Vacuum-Type Glass Membrane Holder is suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
1 L
90 mm
Borosilicate Glass
Prefilter Membrane: 70mm dia.
Vacuum-Type Glass Membrane Holder
3.54 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers