Learn More
Cytiva Whatman™ UniPrep™ Syringeless Filtration Media
Features a plunger, filter and vial in one unit. Whatman™ UniPrep™ Syringeless Filter Unit are preassembled, disposable devices for quick and easy filtration and storage of lab samples with less hassle and waste than traditional syringe filter setups.
Brand: Cytiva UN513UAQU
Code : A0
Additional Details : Weight : 6.95000kg
Description
The UniPrep device consists of two parts: a test tube and a filter-plunger. When the filter plunger is pressed through the liquid, positive pressure forces the filtrate up into the reservoir of the filter-plunger. It is emptied either by decanting into a sample or autosampler vial, or by drawing the filtered sample into a syringe for manual injection into an instrument.
- Integral storage vial saves time and minimizes laboratory waste
- Built-in glass fiber prefilter means even difficult samples are quick and easy to prepare
- PVDF membrane: low protein binding, ideal for organic-aqueous samples and bio-analytical samples
- Does not contain a septum in the cap and can be used to filter larger volumes (1 to 5ml)
- Easy to use and autoclavable
Specifications
Single-use | |
0.45 μm | |
0.3 cm2 | |
Polypropylene | |
1000 | |
Syringeless filter |
PVDF | |
Non-sterile | |
Sample filtration and storage prior to analysis | |
Vial, plunger and filter | |
Glass Fiber | |
1 to 5 mL |