missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ UniPrep™ Syringeless Filters - PTFE

Process samples in one-third the time of conventional syringe filters

Brand:  Cytiva UN113EORG

223.98 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : 69

Additional Details : Weight : 0.44640kg

 View more versions of this product

Product Code. 11328724

  • £377.00 / Pack of 50
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

UniPrep syringeless filters are preassembled filtration devices for the filtration and storage of laboratory samples.

  • Chemically inert PTFE membrane for filtration of samples containing >50% organic solvent
  • Consists of external sample test tube, plunger (which incorporates membrane filter and prefilter), removable cap
  • Filtration area: 0.3cm2
  • Safe, efficient—prefilter and membrane can't pop off
  • Air purge unnecessary—inserting plunger into tube provides a positive pressure purge of sample through filter
  • Sealed glass microfiber prefilter traps larger particles before they can clog the membrane

  • Increase lab productivity and efficiency
  • Generate less waste
  • Realize greater overall cost savings per test

Specifications

Specifications

PTFE
0.28 cm2
50 μL
Syringeless Filter
0.2 μm
Increase lab productivity and efficiency; Generate less waste; Realize greater overall cost savings per test
Pack of 50
17 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers