missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ UniPrep™ Syringeless Filters - Glass Microfiber
Process samples in one-third the time of conventional syringe filters
Brand: Cytiva UN113UGMF
Code : A0
Additional Details : Weight : 0.40800kg
Description
UniPrep syringeless filters are preassembled filtration devices for the filtration and storage of laboratory samples.
- Layered glass microfiber depth filter for use with samples containing aqueous or organic solvents (indicated pore size is the particle retention rating)
- Consists of external sample test tube, plunger (which incorporates membrane filter and prefilter), removable cap
- Filtration area: 0.3cm2
- Safe, efficient—prefilter and membrane can't pop off
- Air purge unnecessary—inserting plunger into tube provides a positive pressure purge of sample through filter
- Sealed glass microfiber prefilter traps larger particles before they can clog the membrane
- Increase lab productivity and efficiency
- Generate less waste
- Realize greater overall cost savings per test
Specifications
Glass Microfiber | |
0.28 cm2 | |
Syringeless Filter |
0.45 μm | |
50 μL | |
17 mm |